Colonial Construction

3 x 100 ft. Silt Fence with 2 in. 11 Stakes

Part #CMSHAPRE3611  |  Manufacturer Part #MSHAPRE36

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 2 stakes

Specifications

Color Finish: Black

Length: 100 ft

Material: Plastic

Width: 3 ft