• Cart

DESCRIPTION

Colonial Construction 60 x 2 x 2 in. Wooden Stake

CHW2260

Length:

60 in

SPECIFICATIONS

Height
2 in
Length
60 in
Material
Wood
Width
2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now