• Cart

DESCRIPTION

Colonial Engineering 491 Series PVC Full Port Socket 150# Ball Valve

CV491N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B1.20.1
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Collection
491 Series
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY