DESCRIPTION

Colonial Engineering PVC Slip Swing Check Valve

CV611N

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
IAPMO Listed
No
Length
6-61/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Disc Material
Plastic
Valve Operator
T-Handle
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Swing Check Valves

Starting at
Call for Pricing
  • QUANTITY