• Cart

DESCRIPTION

Colonial Engineering Full Block™ Socket x Threaded Thermoplastic Full Port Ball Valve

CV101N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2467
Collection
Full Block™
End Connection 1
Socket, Threaded
End Connection 2
Socket, Threaded
End Connections
Socket;Threaded
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY