14 ga. 250 ft. Box Romex Wire

You last purchased this on
 
Colonial Wire & Cable

Romex® 14 ga. 250 ft. Box Romex Wire

This product requires certification to purchase.
You last purchased this on
 
Colonial Wire & Cable

Romex® 14 ga. 250 ft. Box Romex Wire

  • Fast #
  • Part #RMX250142
  • Item #2335093
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Romex Wire
Collection:
Romex®
Gauge (metal):
14 ga
Length:
250 ft
Wire Gauge (AWG):
14 ga