17 in. Flow Right Filter Box

You last purchased this on
 
Colorado Box Company

17 in. Flow Right Filter Box

This product requires certification to purchase.
You last purchased this on
 
Colorado Box Company

17 in. Flow Right Filter Box

  • Fast #
  • Part #FBCFR17
  • Item #7237797
  • Manufacturer Part #CBCFR17
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
29 in
Height:
18 in
Length:
29 in
Material:
Galvanized
Product Type:
Filter Cabinet
Width:
17-3/4 in