This product requires certification to purchase.

17 in. Flow Right Adjustable Filter Box

Colorado Box Company

17 in. Flow Right Adjustable Filter Box

  • Fast #
  • Part #RECAH17
  • Item #7237798
  • Manufacturer Part #CBCFRAHU17
5 out of 5 Customer Rating
Brand image
Colorado Box Company

17 in. Flow Right Adjustable Filter Box

  • Fast #
  • Part #RECAH17
  • Item #7237798
  • Manufacturer Part #CBCFRAHU17
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
22
Height:
22
Length:
22
Material:
Galvanized
Product Type:
Filter Cabinet
UPC:
602573230015
Width:
19-3/4