21 in. Flow Right Adjustable Filter Box

You last purchased this on
 
Colorado Box Company

21 in. Flow Right Adjustable Filter Box

This product requires certification to purchase.
You last purchased this on
 
Colorado Box Company

21 in. Flow Right Adjustable Filter Box

  • Fast #
  • Part #FBCFRAHU21
  • Item #7237801
  • Manufacturer Part #CBCFRAHU21
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
22 in
Height:
22 in
Length:
22 in
Material:
Galvanized
Product Type:
Filter Cabinet
Width:
23-3/8 in