24 in. Flow Right Filter Box
24 in. Flow Right Filter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Depth:
- 29 in
- Height:
- 18 in
- Length:
- 29 in
- Material:
- Galvanized
- Product Type:
- Filter Cabinet
- UPC:
- 091037496263
- Width:
- 24-5/8 in