This product requires certification to purchase.

14-1/2 in Filter Box

Colorado Box Company

Flow Right™ 14-1/2 in Filter Box

  • Fast #
  • Part #RECFR145
  • Item #7237799
  • Manufacturer Part #FR14-5
5 out of 5 Customer Rating
Brand image
Colorado Box Company

Flow Right™ 14-1/2 in Filter Box

  • Fast #
  • Part #RECFR145
  • Item #7237799
  • Manufacturer Part #FR14-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
29 in
Height
18 in
Length
14-3/4 in
Size
14-1/2 in
Characteristics & Features
Coating
Galvanized
Collection
Flow Right™
Duct Plenum Type
Filter Box
Warranty & Product Information
UPC
091037624543