Colt™ Series LFC500 6 in. Stainless Steel Grooved 175 psi Backflow Preventer

Part #ALFC500NOSYCFMU  |  Item #7235110  |  Manufacturer Part #0124647

$5,928.13 EACH

Valve Size:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Approved for horizontal N pattern installation
  • Furnished with a cubic feet per minute meter
  • Bronze body nickel plated test cocks

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Colt™ Series LFC500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 46-1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 33 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: N Pattern

Valve Seat Material: Rubber

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 463

Width: 51 in