1H/1C Non-programmable Thermostat

You last purchased this on
 
Columbus Electric Manufacturing

LR Series 1H/1C Non-programmable Thermostat

This product requires certification to purchase.
You last purchased this on
 
Columbus Electric Manufacturing

LR Series 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #CLRD100A
  • Item #550318
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
22
Application:
Commercial
Auto Switching Heat:
No
Collection:
LR Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Energy Star Compliant:
No
Height:
2-1/2 in
Length:
3 in
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
0 to 110 Deg F (-17.7 to 43.3 Deg C)
Touch Screen -:
No
UL Listed:
Yes
Volts:
120/277V
Width:
1-37/100 in