Com-Pax-Ial 12 1/4HP Plastic Direct Connect 12 Volts BLWR 15 DUCT

Part #A954615  |  Item #5122295  |  Manufacturer Part #9546-15

Call for Pricing EACH

Type:

A954615
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyethylene housing and canister assembly
  • Lightweight, corrosion-, UV- and chemical-resistant
  • Super quiet, in "safety orange" housing
  • Carry handle molded into blower and canister housing
  • Steel powder coated grill

Documents

Specifications

AMP: 22

ASTM Specifications: ASTM 227

CE Approved: Yes

CFM: 1330

CSA Certified: Yes

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: Olive Brown High Gloss

Color Finish Category: Browns

Cord Length: 15 ft

Diameter: 12 in

Height: 17 in

Horsepower: 1/4 hp

Installation Type: [Wall Mount, Floor Standing]

Length: 27 in

Material: Plastic

Material Type: Polyethylene

Overall Width: 17 in

RPM: 3800

Shape: Rectangular

Size: 12 in

Type: A954615

UL Listed: Yes

Volts: 12VDC

Waterworks Application: Safety

Width: 16 in