Com-Pax-Ial 12 1/4HP Plastic Direct Connect 12 Volts BLWR 25 DUCT

Part #A954625  |  Item #5122410  |  Manufacturer Part #9546-25

Call for Pricing EACH

Type:

A954625
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange in color
  • DC units are designed to be used with a standard car or truck battery as the source of power

Documents

Specifications

AMP: 22

CE Approved: Yes

CFM: 1330

CSA Certified: Yes

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: Pine Silver

Color Finish Category: Silver Tones

Cord Length: 15 ft

Diameter: 12 in

Height: 17 in

Horsepower: 1/4 hp

Installation Type: [Wall Mount, Floor Standing]

Length: 27 in

Material: Plastic

Material Type: Polyethylene

Overall Width: 17 in

RPM: 3800

Shape: Rectangular

Size: 12 in

Type: A954625

UL Listed: Yes

Volts: 12V

Waterworks Application: Safety

Width: 16 in