12 1HP Plastic AC 115 Volts BLWR 25 DUCT

You last purchased this on
 
Allegro Industries

Com-Pax-Ial 12 1HP Plastic AC 115 Volts BLWR 25 DUCT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allegro Industries

Com-Pax-Ial 12 1HP Plastic AC 115 Volts BLWR 25 DUCT

  • Fast #
  • Part #A954325
  • Item #5121470
  • Manufacturer Part #9543-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight, corrosion-, UV- and chemical-resistant
  • Super quiet, in "safety orange" housing
  • Polyethylene housing and canister assembly
  • Steel powder coated grill
  • Carry handle molded into blower and canister housing
  • Requires Certification

Documents


Specifications

AMP:
10
ASTM:
ASTM 227
CE Approved:
Yes
CFM:
1842 ft3/min
CSA Certified:
Yes
Case Material:
Plastic
Collection:
Com-Pax-Ial
Color Finish Category:
Oranges
Color Finish Name:
Orange, Yellow
Cord Length:
13 ft
Depth:
27 in
Diameter:
12 in
Height:
17 in
Horsepower:
1 hp
Installation Type:
Wall Mount, Floor Standing
Length:
27 in
Material:
Plastic
Material Type:
Polyethylene
Overall Width:
17 in
Power Source:
Electric
RPM:
3400
Shape:
Rectangular
Size:
12 in
Type:
A954325
UL Listed:
Yes
Volts:
115/230VAC
Waterworks Application:
Safety
Width:
16 in