Com-Pax-Ial 16 1HP Plastic AC 115 Volts BLWR ONLY
Part #A9553 | Item #5121305 | Manufacturer Part #9553
Type:
A9553Product Details
- High output from a compact axial blower
- Designed for easy use and storage without sacrificing airflow
- Canister attaches to intake or output of blower for suction or ventilation
- Lightweight, corrosion, UV- and chemical-resistant
- Super quiet
- Compact blower and canister are "Safety" orange in color
Documents
Specifications
AMP: 9
CE Approved: Yes
CFM: 3200
CSA Certified: Yes
Case Material: Plastic
Collection: Com-Pax-Ial
Color Finish: White
Color Finish Category: Whites
Cord Length: 20 ft
Diameter: 16 in
Height: 23 in
Horsepower: 1 hp
Installation Type: [Wall Mount, Floor Standing]
Length: 20 in
Material: Plastic
Material Type: Polyethylene
Overall Width: 17 in
RPM: 3450
Shape: Rectangular
Size: 16 in
Type: A9553
UL Listed: Yes
Volts: 115V
Waterworks Application: Safety
Width: 23 in
-
Starting at $328.75
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $299.75
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing