Com-Pax-Ial 8 AC DC PLAS BLWR SYS 9536 BLWR W/ MVP

Part #A952036M  |  Item #5092655  |  Manufacturer Part #9520-36M

Call for Pricing EACH

Type:

A952036M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete ventilation system includes everything needed for the confined space site
  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange
  • DC units are designed to be used with a standard car or truck battery as the source of power
  • Systems Include: 6 ft and 15 ft of ducting, storage bag and manhole ventilation passthrough (MVP)
  • Blower Systems do not qualify for free freight

Documents

Specifications

AMP: 22

CFM: 816

CSA Certified: Yes

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: Cashmere Oak

Color Finish Category: Neutrals

Cord Length: 15 ft

Height: 17 in

Horsepower: 1/4 hp

Installation Type: [Wall Mount, Floor Standing]

Length: 40 in

Material: Plastic

Material Type: Polyethylene

Overall Width: 17 in

RPM: 3800

Shape: Rectangular

Size: 8 in

Type: A952036M

UL Listed: Yes

Volts: 12V

Waterworks Application: Safety

Width: 17 in