3-1/2 in. Blade

Part #C78802878997  |  Item #7471286

Call for Pricing EACH

Length:

3-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Razor-sharp teeth provide a clean cut and prevent tape stretching and snapping
  • Heavy duty steel offers long life
  • Competitively priced as a high quality alternative
  • Size : 3"

Specifications

Brand Model Compatibility: 7AKS, 12AF3 and 7RK Case Sealers

Length: 3-1/2 in

Product Type: Blade

UL Listed: No