Combi Packaging Sys LLC Parts Only
M18 Nut
Part #C78801791696 | Item #7471476
Call for Pricing
EACH
Size:
M18Product Details
Specifications
Brand Model Compatibility: 3M-Matic 77r Sensor Kit
Product Type: Nut
Size: M18
Thread Length: 1
UL Listed: No
Weight: 0.1