• Cart

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Combination Service Cast Iron Long T-Wye

SVCOMBXX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
End Connection 1
Combination
End Connection 2
Combination
End Connection 3
Combination
End Connections
Combination
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
5 in
Fitting Sizes
8 in x 8 in x 5 in
Fitting Type
Reducing
Material
Cast Iron
Material Type
SV 33
Schedule Class
SV