21-3/10 x 21-4/5 in. Return Air Box

You last purchased this on
 
Comfort Air

21-3/10 x 21-4/5 in. Return Air Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Comfort Air

21-3/10 x 21-4/5 in. Return Air Box

  • Fast #
  • Part #CRAB213X218X14
  • Item #4264087
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TAM 030 GAM 030/036 Damper
Duct Plenum Type:
Return Air Plenum
Height:
14 in
Length:
21-3/10 in
Width:
21-4/5 in