60 x 32 in. Tub & Shower Unit with Right Drain in White
60 x 32 in. Tub & Shower Unit with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 76-5/8 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- No
- Width:
- 32 in