60 x 74-3/8 x 30-3/4 in. Alcove AcrylX™ Rectangle Tub and Shower Unit with Left Drain in White
60 x 74-3/8 x 30-3/4 in. Alcove AcrylX™ Rectangle Tub and Shower Unit with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/4 in
- Drain Location:
- Left
- Height:
- 74-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Overall Height:
- 30-3/4 in
- UL Listed:
- No