2H/1C Non-programmable Thermostat

You last purchased this on
 
Comfort Star USA

2H/1C Non-programmable Thermostat

This product requires certification to purchase.
You last purchased this on
 
Comfort Star USA

2H/1C Non-programmable Thermostat

  • Fast #
  • Part #CCP2801
  • Item #3880170
  • Manufacturer Part #CP2801
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features LCD display and manual switches for temperature and fan control
  • Requires Certification

Specifications

Application:
Electric, Heat Pump System, Oil and Gas
Auto Switching Heat:
No
Battery Size:
AA
Energy Star Compliant:
No
Power Source:
Battery, Electric
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Touch Screen -:
No
Volts:
24V