10 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit

Comfortmaker

RGS Series 10 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Comfortmaker

RGS Series 10 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #IRGS120LDCA0AAT
  • Item #5126220
  • Manufacturer Part #RGS120LDCA0AAT
3.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP:
0.14
Application:
Commercial
BTU Cooling Rating:
114000 Btu/h
BTU Heat Rating:
250000 Btu/h
Blower Type:
2 Speed
Coil Type:
Aluminum Fin
Compressor Type:
Scroll
Configuration:
Convertible
EER:
11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
49-3/8
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
Length:
88-1/8
MBH:
250
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1100
Refrigerant:
R-410A
Stages:
2C
Style Name:
RGS Series
Temperature Range:
40 to 115 Deg F
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
460V
Watts:
325
Weight:
965
Width:
59-1/2

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';