RGS Series 7.5 Ton Two Stage Evaporator Packaged Gas/Electric

Part #IRGS090LECA0AAT  |  Item #7733715  |  Manufacturer Part #RGS090LECA0AAT

Call for Pricing

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AFUE: 82.00

AMP: 0.14

Application: Commercial

BTU Cooling Rating: 83000 Btu/h

BTU Heat Rating: 224000 Btu/h

CEC Compliant: For Sale in CA

CFM: 3750

Coil Type: Evaporator

Collection: RGS Series

Compressor Type: Scroll

Decibel Rating dB : 82 dB

EER: 11

Fuel Type: Natural Gas, Propane

Heat Exchanger Type: Stainless Steel

Height: 41-1/4 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 88-1/8 in

MBH: 224

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 460V

Weight: 810

Width: 59-1/2 in