RGS Series 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS090LDCA0AAA  |  Item #4029099  |  Manufacturer Part #RGS090LDCA0AAA

Call for Pricing

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Day and night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Two scroll compressors with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • High and low pressure switches
  • 2 in. filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture

Specifications

AFUE: 80.00

Application: Commercial

BTU Cooling Rating: 83000 Btu/h

BTU Heat Rating: 224000 Btu/h

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

EER: 11

ETL Listed: Yes

Fuel Type: Natural Gas, Propane

Height: 41-1/4 in

Horsepower: 1/4 hp

Length: 88-1/8 in

MBH: 224

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Refrigeration Control Type: TXV

Stages: Two

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 460V

Weight: 810

Width: 59-1/2 in