Commercial Enameling 2 in. Caulk Floor Sink C9062C

DESCRIPTION

Commercial Enameling 2 in. Caulk Floor Sink

C9062C

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Overall Sink Size
12 in x 12 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS