DESCRIPTION

  • Furnished with cast aluminum dome strainer
  • No-Hub Floor Sink

Commercial Enameling 2 in. No-Hub Cast Iron Round Floor Sink

C10082NH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
No Hub
IsAcceptableImage
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS