Commercial Enameling 3 in. No-Hub Cast Iron Round Floor Sink C10083NH

DESCRIPTION

Commercial Enameling 3 in. No-Hub Cast Iron Round Floor Sink

C10083NH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
3 in
End Connection 1
No Hub
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS