28 x 28 in. Corner Service Sink White

You last purchased this on
 
Commercial Enameling

871 Series 28 x 28 in. Corner Service Sink White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Commercial Enameling

871 Series 28 x 28 in. Corner Service Sink White

  • Fast #
  • Part #C87120
  • Item #504521
  • Manufacturer Part #871-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corner Service sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
871 Series
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
28 in x 28 in x 13 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
28 in x 28 in