Commercial Enameling Cast Iron Laundry Tray Sink C80720

DESCRIPTION

Commercial Enameling Cast Iron Laundry Tray Sink

C80720

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
22 in x 21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS