Commercial Enameling Cast Iron Laundry Tray Sink COM80020

DESCRIPTION

Commercial Enameling Cast Iron Laundry Tray Sink

COM80020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Number Of Bowls
1
Overall Sink Size
20 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS