4 Hole Stainless Steel Double Bowl Self-Rimming and Top Mount Kitchen Sink with Rear Center Drain in Black

You last purchased this on
 
Commercial Enameling

Huntington 4 Hole Stainless Steel Double Bowl Self-Rimming and Top Mount Kitchen Sink with Rear Center Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Commercial Enameling

Huntington 4 Hole Stainless Steel Double Bowl Self-Rimming and Top Mount Kitchen Sink with Rear Center Drain in Black

  • Fast #
  • Part #C736478
  • Item #7208654
  • Manufacturer Part #736-4-78
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Huntington
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
12 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 18-1/2 in x 10 in
Sink Bowl Size, Right:
13 in x 16-1/2 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
36 in x 22 in