Huntington No Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Center Drain in White

Part #C737UM20  |  Item #7208631  |  Manufacturer Part #737-UM-20

$1,251.75 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Huntington

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 36 in x 22 in

Right Bowl Size: 13 in x 16-1/2 in x 8 in

Shape: Rectangular

Sink Bowl Size: 18 in x 18-1/2 in x 10 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: Greater than 35 in