DESCRIPTION

  • Cast-in soap dish
  • Concealed front overflow
  • Includes wall hanger

Commercial Enameling Lavatory Sink with 4 in. Centerset Faucet

COM55320

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Number Of Bowls
1
Overall Sink Size
20 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS