DESCRIPTION

  • Furnished with cast aluminum dome strainer
  • No-Hub Floor Sink

Commercial Enameling No-Hub Floor Sink

C9063NH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS