Commercial Enameling Oval Tile Lavatory Sink C578420

DESCRIPTION

Commercial Enameling Oval Tile Lavatory Sink

C578420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS