California Energy Commission Registered 30 Gallon 277V 2W 6KW 1PH

You last purchased this on
 
Rheem

Commercial Point of Use California Energy Commission Registered 30 Gallon 277V 2W 6KW 1PH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Commercial Point of Use California Energy Commission Registered 30 Gallon 277V 2W 6KW 1PH

  • Fast #
  • Part #REGSP30B502663
  • Item #3368309
  • Manufacturer Part #EGSP30-B/502663
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Small enough for installation in limited spaces
  • Surface mounted thermostat provides automatic temperature control;
  • 2 wire configuration
  • Rigid Polyurethane foam insulation reduces operating costs
  • Long life heating element
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
30 gal
Collection:
Commercial Point of Use
Color Finish Name:
Grey
Diameter:
21-3/4 in
Height:
30 in
Phase:
Single Phase
Power Source:
Electric
Type:
REGSP30B502663
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
6 kW