Comp PLG PRONG L/OUT For 110 & 120 Volts
Comp PLG PRONG L/OUT For 110 & 120 Volts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits two prong plugs with and without ground
- Use with your existing lockout padlocks or lockout hasps
- Patented plug lockout grips prongs of 110-120 volt plugs
- OSHA 1910.147
- Accepts 3/16in, 1/4in and 9/32in shackle diameter
Specifications
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Polyethylene
- Type:
- Lockout Kit