50 lb. Soft Cube Salt
50 lb. Soft Cube Salt
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 49-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Size:
- 50 lb
- UL Listed:
- No