50 lb. Hexametaphosphate, Plastic and Sodium Chloride Pellet with Resin Clean
Supersoft® Pellets Plus® 50 lb. Hexametaphosphate, Plastic and Sodium Chloride Pellet with Resin Clean
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Supersoft® Pellets Plus®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Material:
- Mineral, Plastic
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Water Softener
- Size:
- 50 lb
- UL Listed:
- No
- Weight:
- 50 lb