12 in. Swing Spout Assembly

You last purchased this on
 
Component Hardware Group

12 in. Swing Spout Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

12 in. Swing Spout Assembly

  • Fast #
  • Part #CKS1112X012
  • Item #7102533
  • Manufacturer Part #KS1112X012
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spout
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
NSF Certified:
No
Spout Type:
Swing