DESCRIPTION

  • Dipped in nitrile

Component Manufacturing Nylon Glove Dipped

CDNC130

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
XL
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY