DESCRIPTION

  • Includes gas flex, isolation ball valves, gas ball valves and T & P relief valves

Component Manufacturing Tankless Complete Installation Kit

CTWHK

Length:

SPECIFICATIONS

Diameter
7/8 in
Fitting Size 1
3/4 in
Length
24 in
Maximum Pressure
150 psi
Size
3/4 in
Watts
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY