XL Size Black Mamba Nitrile Gloves in Orange
XL Size Black Mamba Nitrile Gloves in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Orange
- Glove Size:
- XL
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gloves
- Reusable:
- Yes