Drawer Pull in Vibrant Titanium

You last purchased this on
 
KOHLER

Composed® Drawer Pull in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® Drawer Pull in Vibrant Titanium

  • Fast #
  • Part #K73152-TT
  • Item #7169990
  • Manufacturer Part #73152-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Composed®
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Depth:
1 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Length:
3-3/4 in
Material:
Metal
Product Type:
Drawer Pull
Style:
Modern
Width:
3-3/4 in