DESCRIPTION

Compotite 5 ft. 40 mil Composeal Shower Pan

CS10040

Length:

SPECIFICATIONS

Length
100 ft
Thickness
40 mil
Width
5 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY