Print

DESCRIPTION

1 in. Compression Straight DR 11 HDPE Gas Coupling with Stiffener

C661010150000

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1 in

    C661010150000 

  • 3/4 in

    C661757550000 

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
NSF Certified
No